Horizontal Packaged Air Conditioner
Classic® Series Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 36000
- BTU Cooling Rating:
- 35200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Configuration:
- Horizontal
- Factory Std. Refrigerant Charge:
- 50 oz
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3 Ton