CONV KIT ELD/ELDS 277V 5000W/5000W
CONV KIT ELD/ELDS 277V 5000W/5000W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Product Type:
- Conversion Kit Assembly
- Volts:
- 277V
- Watts:
- 5000 W