This product requires certification to purchase.

Crossover Valve Kit

You last purchased this on
 
Rheem

Crossover Valve Kit

  • Fast #
  • Part #RRTG20285
  • Item #10118583
  • Manufacturer Part #RTG20285
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Crossover Valve Kit

  • Fast #
  • Part #RRTG20285
  • Item #10118583
  • Manufacturer Part #RTG20285
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thermostatically controlled valve
  • Kit includes: Cross over valve, water supply lines, mounting hardware
  • 12 in supply lines
  • No dedicated return line required
  • OEM genuine factory authorized part
  • California residents see prop 65 warnings
  • The cross over valve kit converts existing cold water line to a return line, allowing recirculation pump to be utilized with existing plumbing
  • Install under the sink and at the farthest fixture from the water heater
  • Enjoy hot water without the wait
  • Requires Certification

Specifications

Length:
16-1/4 in
Material:
Metal, Plastic
Material Type:
Silicon
Product Type:
Crossover Valve Kit