This product requires certification to purchase.

Digital Display Remote Control

You last purchased this on
 
Rheem

Digital Display Remote Control

  • Fast #
  • Part #RRTG20006DW
  • Item #2821779
  • Manufacturer Part #RTG20006DW
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Digital Display Remote Control

  • Fast #
  • Part #RRTG20006DW
  • Item #2821779
  • Manufacturer Part #RTG20006DW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UMC-117 main remote control
  • Features seven pockets, Velcro®, zipper and drawstring closures, built-in removable hood, lanyard pass-through, zipper ventilation and more
  • Also available with removable liner
  • Waterproof black pants sold separately
  • Digital display system remote
  • Water resistant
  • 140° maximum
  • Precise temperature control 2° increments
  • 1 year limited warranty
  • For Rheem branded tankless gas mid or high efficiency water heaters
  • Requires Certification

Specifications

Material:
Plastic
Maximum Temperature:
140
Product Type:
Remote Control