85 gal. 12kW 480V Commercial Electric Water Heater
Eclipse™ 85 gal. 12kW 480V Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Elements are spaced on front along a vertical line for easy access
- Two surface mounted thermostats operate for each set of elements
- 170F maximum delivered temperature
- System Sentinel LED indicators for each element
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
- Ice hardened for up to 50% longer life than the competition
Specifications
- Application:
- Commercial
- Capacity:
- 85 gal
- Collection:
- Eclipse™
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 70-1/4 in
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 480V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW