Programmable Thermostat
EcoNet 800 Series Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- 802V, R96V, R97V, R98V, RA17, RA20, RH2T, RHMV, RP17, RP20
- Collection:
- EcoNet 800 Series
- Display Type:
- LCD
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Touch Screen:
- Yes
- Volts:
- 24V
- Wireless Communication:
- Wi-Fi