Smart Thermostat
EcoNet 800 Series Smart Thermostat
Frequently Purchased Together
Product Details
Product Details
- Local weather - current conditions plus 6-day forecast
- Five operating modes - heat, cool, auto, emergency heat and fan only
- 7 day programmable schedule offers comfort without thought
- One touch away - quickly switch to your energy saving away preferences
- Vacation scheduling - allows you to save while you're away and come home to comfort
- Standby screen - displays indoor temperature and current weather
- Automatic changeover - transitions between heating and cooling automatically to keep the house comfortable
- Integrated water control - enables easy water heater management
- Smooth arrival - prompts the system to start ahead of schedule to ensure the home is at the desired temperature at the scheduled time
- Humidity control - supports humidifier accessories or over-cool based dehumidification
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- UP16AZ24AJ3, UP16AZ36AJ3, UP16AZ48AJ3, UP16AZ60AJ3
- Collection:
- EcoNet 800 Series
- Color Finish Name:
- Black
- Height:
- 6 in
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 6 in
- Wireless Communication:
- Wi-Fi