2 Ton - Low Boy 34" - Constant Torque - Air Handler w/ Multiflex Coil - Breaker - 7kW Heat - 208/240V
Endeavor™ 2 Ton - Low Boy 34" - Constant Torque - Air Handler w/ Multiflex Coil - Breaker - 7kW Heat - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Cabinet Construction
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8
- BTU:
- 24000
- Blower Type:
- ECM
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Configuration:
- Convertible
- Depth:
- 21-11/16 in
- Fan Speeds:
- Multi
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 2 Ton
- UPC:
- 662021595691
- Volts:
- 208/230V
- Weight:
- 92 lb
- Width:
- 17-1/2 in