This product requires certification to purchase.

5 Ton - Multi-Position - Aluminum - Cased - Coil

You last purchased this on
 
Rheem

Endeavor™ 5 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ6024STANMC
  • Item #9804374
  • Manufacturer Part #RCFZ6024STANMC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ 5 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ6024STANMC
  • Item #9804374
  • Manufacturer Part #RCFZ6024STANMC
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
600 ft3/min
Coil Type:
Cased
Collection:
Endeavor™
Configuration:
Multi
Depth:
30-1/4 in
Height:
32-1/2 in
Length:
33 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Max CFM:
1900 cfm
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
No
Weight:
100 lb
Width:
24-1/2 in