2.5T 13 SEER2 AC R-454
Endeavor® Line 2.5T 13 SEER2 AC R-454
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 28600 Btu/h
- CFM:
- 3146 ft3/min
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71
- Depth:
- 33-3/4 in
- Height:
- 25 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-454B
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 197 W
- Weight:
- 163 lb
- Width:
- 33-3/4 in