3 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2
Endeavor™ Line 3 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant CFM Motor
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 4.6, 5.8
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Aluminum Fin
- Collection:
- Endeavor™ Line
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16 in
- Height:
- 42-1/2 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Material:
- Steel
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Three
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 96 lb
- Width:
- 17-1/2 in