3 Ton - Constant Torque - Two-Stage Standard Efficiency Air Handler - N Coil - 115V - 17.5"
Endeavor™ Line 3 Ton - Constant Torque - Two-Stage Standard Efficiency Air Handler - N Coil - 115V - 17.5"
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 6.4, 8
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1000 ft3/min
- Coil Type:
- N
- Collection:
- Endeavor™ Line
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16 in
- Fan Speeds:
- 4
- Height:
- 42-1/2 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 115V
- Weight:
- 96 lb
- Width:
- 17-1/2 in