3 Ton - Direct Drive - Air Handler
Endeavor™ Line 3 Ton - Direct Drive - Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Cabinet Construction
Documents
Specifications
- AMP:
- 2.7, 4
- BTU:
- 36000
- Blower Type:
- Direct Drive
- CFM:
- 1000 ft3/min
- Coil Type:
- Slab Coil
- Collection:
- Endeavor™ Line
- Communicating:
- Non-Communicating
- Depth:
- 21 in
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Maximum Airflow:
- 1306
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Weight:
- 95 lb
- Width:
- 24 in