This product requires certification to purchase.

3 Ton - Multi-Position/Convertible - ECM - Air Handler

You last purchased this on
 
Rheem

Endeavor™ Line 3 Ton - Multi-Position/Convertible - ECM - Air Handler

  • Fast #
  • Part #RH2TZ3617STANNJ
  • Item #9804377
  • Manufacturer Part #RH2TZ3617STANNJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line 3 Ton - Multi-Position/Convertible - ECM - Air Handler

  • Fast #
  • Part #RH2TZ3617STANNJ
  • Item #9804377
  • Manufacturer Part #RH2TZ3617STANNJ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
15, 4.1, 6
BTU:
36000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
ECM
CFM:
1000 ft3/min
Coil Type:
N
Collection:
Endeavor™ Line
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-11/16 in
Fan Speeds:
4
Height:
42-1/2 in
Horsepower:
1/2 hp
MBH:
36
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
Stages:
Two
Tonnage:
3 Ton
Volts:
208/240V
Weight:
96 lb
Width:
17-1/2 in