3 Ton - 13.2 SEER2 - Sideflow - Packaged Heat Pump - 230/1 - R-410A
Endeavor™ Line Achiever® 3 Ton - 13.2 SEER2 - Sideflow - Packaged Heat Pump - 230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- For maximum efficiency and quiet operation
- Protects the coil against yard hazards
- Helps to keep water out of the unit
- Feature a one-inch tall flange to prevent water migration into the ductwork
- Easily removable and provides access to necessary components for serviceability
- Features a slide-out blower
- For easy service diagnostics. Low pressure/loss of charge protection is standard on all models
- Micro channel evaporator coil delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils
- Up to 15 kW are available (field or factory installed) for periods of extreme cold temperatures. Single point wiring simplifies installation
Documents
Specifications
- Application:
- Commercial, Residential
- BTU:
- 36000
- Coil Type:
- Louvered
- Collection:
- Endeavor™ Line Achiever®
- Compressor Stages:
- Single Stage
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Length:
- 52-1/2 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 3 Ton