3 Ton - 16.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Three Stage - R-410A
Endeavor™ Line Achiever® Plus Series 3 Ton - 16.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Three Stage - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics & Bluetooth Connectivity
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 36000
- Collection:
- Endeavor™ Line Achiever® Plus Series
- Communicating:
- Communicating
- EER2:
- 10.4
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V