14.0 SEER2 - Packaged Heat Pump - R-410A
Endeavor™ Line Achiever® Series 14.0 SEER2 - Packaged Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Scroll compressor - for maximum efficiency and quiet operation
- Louvered condenser compartment: Protects the coil against yard hazards
- One-piece top with drip flange - helps to keep water out of the unit
- Supply and return air openings: Feature a one-inch tall flange to prevent water migration into the ductwork
- Access panels: Easily removable and provides access to necessary components for serviceability
- Side and down discharge options: Available on all models (shipped horizontal flow standard)
- Easily accessible blower section: Features a slide-out blower
- Conveniently located refrigerant connections: For easy service diagnostics. Low pressure/loss of charge protection is standard on all models
- Evaporator coils: MicroChannel evaporator coil delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils
Specifications
- A2L Compatible:
- No
- AMP:
- 102.4, 2, 20.8, 3.9, 34, 40, 50, 6
- Application:
- Heat Pump, Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48500 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- Coil Type:
- Louvered
- Collection:
- Endeavor™ Line Achiever® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Depth:
- 47-1/2 in
- EER:
- 10.6
- HSPF:
- 6.7
- Height:
- 40-3/8 in
- Horsepower:
- 1/3 hp
- MBH:
- 48
- Material:
- Steel
- Max CFM:
- 4100 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.4
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 516 lb
- Width:
- 57-1/2 in