This product requires certification to purchase.

3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

You last purchased this on
 
Rheem

Endeavor™ Line Classic® 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #RP14AZ36AJ2NA
  • Item #9860404
  • Manufacturer Part #RP14AZ36AJ2NA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #RP14AZ36AJ2NA
  • Item #9860404
  • Manufacturer Part #RP14AZ36AJ2NA
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Expanded Valve Space
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
25, 21, 15, 78, 1, 2.56
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
34200 Btu/h
CFM:
4077 ft3/min
Coil Type:
Condenser
Collection:
Endeavor™ Line Classic®
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
33-3/4 in
EER2:
9.0
EER2 Range:
0 - 10.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
4077 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
33-3/4 in