3 Ton - up to 17.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Endeavor™ Line Classic Plus® 3 Ton - up to 17.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics & Bluetooth Connectivity
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 35, 21, 13, 70
- Application:
- Residential
- BTU:
- 36000
- CFM:
- 4560 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor™ Line Classic Plus®
- Communicating:
- Communicating
- Compressor Stages:
- Three Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72.9 dB
- Depth:
- 33-3/4 in
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 35 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 4560 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 33-3/4 in