This product requires certification to purchase.

3 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 3 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP15AZ36AJ2NA
  • Item #10052511
  • Manufacturer Part #RP15AZ36AJ2NA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 3 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP15AZ36AJ2NA
  • Item #10052511
  • Manufacturer Part #RP15AZ36AJ2NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Relax, you're covered by one of the best warranties in the industry 10 year conditional parts
  • The 7 mm condenser coil reduces refrigerant requirements up to 15%
  • This lowers the amount of greenhouse gases emitted while contributing to Rheem's sustainability goal of a 50% reduction in our greenhouse gas footprint by 2025
  • Households generate 72% of greenhouse gas emissions, so switching to a heat pump can make a big difference for the environment today
  • Curved louvered panels and rugged corner posts provide excellent protection to internal components, while the overall modern cabinet aesthetics including the corrosion-resistant composite base pan and powder-coated paint system allow your unit to put its best face forward for years to come
  • Efficient home comfort shouldn't be noisy
  • That's why our heat pumps are designed with acoustics in mind
  • Sound dampening features such as refrigerant tubing design, fan blade approach, composite base pan and innovative compressor and drive technologies ensure that as efficiency goes up, sound levels stay low
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
20
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
CFM:
4206 ft3/min
Coil Type:
Condenser
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
33-3/4 in
EER2:
11.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
127 oz
HSPF:
8.1
HSPF2:
7.8
HSPF2 Range:
7.5 - 25.0
Height:
39 in
Horsepower:
1/5 hp
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
4206 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
214 lb
Width:
33-3/4 in