3 Ton - up to 17.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Endeavor™ Line Classic Plus® Series 3 Ton - up to 17.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 36000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4138 ft3/min
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Height:
- 27 in
- Length:
- 33-3/4 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 150 lb
- Width:
- 33-3/4 in