80% - ECM Variable Speed - 100K BTU - Upflow/Horizontal - Standard NOx Furnace - 17.5"
Endeavor™ Line Classic Plus® Series 80% - ECM Variable Speed - 100K BTU - Upflow/Horizontal - Standard NOx Furnace - 17.5"
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® diagnostics
- Dip switch free installation commissioning via Bluetooth technology
- PlusOne® ignition system
- Constant CFM motor
- EcoNet® enabled furnace
- Two-stage heating
- Allows on-the-go control
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.8
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Depth:
- 16-17/50 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 12-19/50 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 100 MBH
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 35 to 65 Deg F (19.4 to 36.1 Deg C)
- Tonnage:
- 4 Ton
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 17-1/2 in