This product requires certification to purchase.

96% - ECM Variable Speed - 85K BTU - Multi-4 Way - Gas Furnace - 21"

You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 85K BTU - Multi-4 Way - Gas Furnace - 21"

Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 85K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R962V0855A21M4SCAP
  • Item #9860608
  • Manufacturer Part #R962V0855A21M4SCAP
4.4 out of 5 Customer Rating
96.00% AFUE - Multi - ECM - Furnace

X Points
$3,445.43
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Plus One® Diagnostics
  • 96% residential gas furnace CSA certified
  • 4 way multi-poise design
  • Two stages of operation to save energy and maintain optimal comfort level
  • Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
  • EcoNet™ enabled HVAC Product
  • PlusOne™ Diagnostics 7-Segment LED all units
  • PlusOne™ Ignition System – DSI for reliability and longevity
  • PlusOne™ Water Management System with patented blocked drain sensor
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
AMP:
12
BTU:
85000
BTU Heat Rating:
84000 Btu/h
Blower Type:
ECM
CFM:
1850 ft3/min
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Communicating
Configuration:
Multi-Position
Energy Star Compliant:
Yes
Fan Speeds:
5
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
85 MBH
MBH:
85
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Temperature Range:
30 to 60 Deg F (17 to 33 Deg C)
Tonnage:
5 Ton
Volts:
115V
Width:
21 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com