2-Stage Cooling - 80,000 BTU Heating - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V
Endeavor™ Line Classic® Series 2-Stage Cooling - 80,000 BTU Heating - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Micro-channel refrigerant system uses up to 58% less refrigerant than other models
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Endeavor™ Line Classic® Series
- Compressor Stages:
- Single Stage
- Configuration:
- Convertible
- Depth:
- 52-7/16 in
- EER:
- 10.6
- EER2:
- 10.6
- Height:
- 41 in
- Ignition System:
- Direct Spark Ignition
- MBH:
- 48
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 497 lb
- Width:
- 47-9/16 in