80% - Constant Torque - 75K BTU - Downflow/Zero Clearance - Low NOx Furnace - 17.5"
Endeavor™ Line Classic® Series 80% - Constant Torque - 75K BTU - Downflow/Zero Clearance - Low NOx Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® diagnostics
- Constant torque motor
- Low profile, 34 in. cabinet
- PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability & longevity
- Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only)
- Removable heat exchanger
- Blower shelf design
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- CFM:
- 1200 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Zero Clearance
- Depth:
- 12-13/100 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 16-17/50 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 75 MBH
- MBH:
- 75
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- Up to 65 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 17-1/2 in