80% - ECM Variable Stage - 50K BTU - Upflow/Horizontal - Low NOx Furnace -14.5"
Endeavor™ Line Classic® Series 80% - ECM Variable Stage - 50K BTU - Upflow/Horizontal - Low NOx Furnace -14.5"
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® Diagnostics
- Dip Switch Free Installation Commissioning via Bluetooth Technology: Seamless final install step without DIP switch configuration using the Rheem Contractor App
- PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability and longevity
- Constant CFM Motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
- EcoNet® enabled furnace: the latest in sensor technology and the EcoNet monitoring system provides a new level of protection, control and energy savings
- Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet Smart Thermostat and EcoNet App
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15, 5.8, 9
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM
- CFM:
- 600 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 29-59/100 in
- MBH:
- 50
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 25 to 55 Deg F (14 to 31 Deg C)
- Tonnage:
- 3 Ton
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 14 in