This product requires certification to purchase.

80% - Variable Speed ECM - 100K BTU - Horizontal Left/Upflow - Ultra Low NOx Furnace

You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 80% - Variable Speed ECM - 100K BTU - Horizontal Left/Upflow - Ultra Low NOx Furnace

  • Fast #
  • Part #R801V1005A21UHUCAP
  • Item #9860426
  • Manufacturer Part #R801V1005A21UHUCAP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 80% - Variable Speed ECM - 100K BTU - Horizontal Left/Upflow - Ultra Low NOx Furnace

  • Fast #
  • Part #R801V1005A21UHUCAP
  • Item #9860426
  • Manufacturer Part #R801V1005A21UHUCAP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PlusOne® diagnostics: With the Rheem contractor & EcoNet® apps, built-in EcoNet® & Bluetooth technology makes monitoring, troubleshooting and repairing the product easier than ever before
  • Dip switch free installation commissioning via Bluetooth® technology: Seamless final install step without DIP switch configuration using the Rheem contractor app
  • PlusOne® ignition system: Proven Direct Spark Ignition (DSI) for reliability and longevity
  • Constant CFM motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
  • Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
  • EcoNet® enabled furnace: The latest in sensor technology and the EcoNet monitoring system provides a new level of protection, control and energy savings
  • Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet smart thermostat and EcoNet app
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
12, 9.6
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
80000 Btu/h
Blower Type:
ECM
CFM:
1550 ft3/min
Collection:
Endeavor™ Line Classic® Series
Communicating:
Communicating
Configuration:
Horizontal, Upflow
Depth:
29-59/100 in
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
100
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Tonnage:
8 Ton
Vent Type:
B-Vent
Volts:
115V
Width:
21 in