92% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 17.5"
Endeavor™ Line Classic® Series 92% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 17.5"
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® diagnostics
- PlusOne® energy efficiency
- PlusOne® ignition system
- PlusOne® water management system
-
Green
Documents
Specifications
- AFUE:
- 92.00 %
- AMP:
- 10
- BTU:
- 70000
- BTU Heat Rating:
- 66500 Btu/h
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 70 MBH
- MBH:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-1/2 in