92% - ECM Variable Speed - 85K BTU - Multi-4 Way - Gas Furnace - 21"
Endeavor™ Line Classic Series 92% - ECM Variable Speed - 85K BTU - Multi-4 Way - Gas Furnace - 21"
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® diagnostics
- PlusOne® energy efficiency
- PlusOne® ignition system
- PlusOne® water management system
- Constant CFM motor
-
Green
Documents
Specifications
- AFUE:
- 92.00 %
- AMP:
- 11.1
- BTU:
- 85000
- BTU Heat Rating:
- 79800 Btu/h
- Blower Type:
- ECM
- Collection:
- Endeavor™ Line Classic Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 85 MBH
- MBH:
- 85
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 21 in