95% - ECM Variable Speed - 100K BTU - Multi-4 Way - Gas Furnace - 21"
Endeavor™ Line Classic® Series 95% - ECM Variable Speed - 100K BTU - Multi-4 Way - Gas Furnace - 21"
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® Diagnostics
- Dip Switch Free Installation Commissioning via Bluetooth Technology: Seamless final install step without DIP switch configuration using the Rheem Contractor App
- PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability and longevity
- Constant CFM motor: truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
- EcoNet® enabled furnace: the latest in sensor technology and the EcoNet monitoring system provides a new level of protection, control and energy savings
- Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet Smart Thermostat and EcoNet App
- PlusOne® water management system: Rheem-exclusive patented block drain sensor that automatically shuts off the furnace when the drain is blocked, and also alerts the contractor via diagnostic code
- PlusOne® Energy Efficiency: ENERGY STAR® certified, featuring 95% AFUE across all model sizes
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 11.1, 17, 25
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 93100 Btu/h
- Blower Type:
- ECM
- CFM:
- 1000 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 29-31/50 in
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 5 Ton
- Volts:
- 115V
- Width:
- 21 in