This product requires certification to purchase.

R-410A Single Stage Air Conditioner Condenser

You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RACBZR030AJT000NA
  • Item #9860659
  • Manufacturer Part #RACBZR030AJT000NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RACBZR030AJT000NA
  • Item #9860659
  • Manufacturer Part #RACBZR030AJT000NA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Micro-channel refrigerant system uses up to 58% less refrigerant than other models
  • Dedicated horizontal airflow
  • Single-point wiring - simplifies installation
  • Zero-clearance capability - makes space-constrained installations easy
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
3, 30, 35
BTU:
30000
BTU Cooling Rating:
29200 Btu/h
Collection:
Endeavor™ Line Classic® Series
Compressor Type:
Scroll
Decibel Rating (dB):
80 dB
Depth:
33 in
EER2:
10.6
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
48 oz
Height:
29-1/8 in
Horsepower:
1/2 hp
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
288 lb
Width:
59 in