R-410A Single Stage Air Conditioner Condenser
Endeavor™ Line Classic® Series R-410A Single Stage Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Micro-channel refrigerant system uses up to 58% less refrigerant than other models
- Dedicated horizontal airflow
- Single-point wiring - simplifies installation
- Zero-clearance capability - makes space-constrained installations easy
Specifications
- A2L Compatible:
- No
- AMP:
- 3, 35, 40
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- Endeavor™ Line Classic® Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- Depth:
- 33 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 53 oz
- Height:
- 29-1/8 in
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 288 lb
- Width:
- 59 in