Two Stage Convertible Packaged Air Conditioner
Endeavor™ Line Classic® Series Two Stage Convertible Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- Endeavor™ Line Classic® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 52-7/16 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Height:
- 41 in
- MBH:
- 48
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 492 lb
- Width:
- 47-9/16 in