3 Ton - up to 20.0 SEER2 - 8.5 HSPF2 - Heat Pump - Single Phase
Endeavor® Line Prestige® Series 3 Ton - up to 20.0 SEER2 - 8.5 HSPF2 - Heat Pump - Single Phase
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® diagnostics & Bluetooth connectivity
- Automatic system configuration and optimization
- The Rheem contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
- Features variable speed operation from 40 to 100% capacity with the EcoNet® smart thermostat
- Offers overdrive capability up to 115% to maintain performance in extreme conditions
- Provides precise temperature control, advanced humidity control and greater efficiency
- Enhances reliability and allows for easier serviceability
- Features quieter operation and improved unit acoustics
-
Green
Specifications
- AMP:
- 24, 32, 50
- Application:
- Residential
- BTU:
- 36000
- CFM:
- 1225 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor® Line Prestige® Series
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 36-13/100 in
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 51-4/25 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 36-13/100 in