This product requires certification to purchase.

98% - ECM Variable Speed - 70K BTU - Upflow - Gas Furnace - 17.5"

You last purchased this on
 
Rheem

Endeavor™ Line Prestige® Series 98% - ECM Variable Speed - 70K BTU - Upflow - Gas Furnace - 17.5"

  • Fast #
  • Part #R98MV0703A17UPSGAP
  • Item #9860814
  • Manufacturer Part #R98MV0703A17UPSGAP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Prestige® Series 98% - ECM Variable Speed - 70K BTU - Upflow - Gas Furnace - 17.5"

  • Fast #
  • Part #R98MV0703A17UPSGAP
  • Item #9860814
  • Manufacturer Part #R98MV0703A17UPSGAP
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Plus One® diagnostics
  • PlusOne® energy efficiency
  • PlusOne® ignition system
  • PlusOne® water management system
  • Constant motor
  • EcoNet® enabled furnace
  • Modulating heating stage
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
98.00 %
AMP:
10
BTU:
70000
BTU Heat Rating:
69000 Btu/h
Blower Type:
ECM
Collection:
Endeavor™ Line Prestige® Series
Communicating:
Communicating
Configuration:
Upflow
Energy Star Compliant:
Yes
Fuel Type:
Propane
Gas Valve Stages:
Variable(Modulating)
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
70 MBH
MBH:
70
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Temperature Range:
40 to 70 Deg F (22 to 39 Deg C)
Tonnage:
3 Ton
Volts:
115V
Width:
17-1/2 in