This product requires certification to purchase.

Multi Cased Residential 17-1/2 in. Coil

You last purchased this on
 
Rheem

Endeavor™ Multi Cased Residential 17-1/2 in. Coil

  • Fast #
  • Part #RCFZ3617STANMC
  • Item #9804373
  • Manufacturer Part #RCFZ3617STANMC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Endeavor™ Multi Cased Residential 17-1/2 in. Coil

  • Fast #
  • Part #RCFZ3617STANMC
  • Item #9804373
  • Manufacturer Part #RCFZ3617STANMC
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
600 ft3/min
Coil Type:
Cased
Collection:
Endeavor™
Configuration:
Multi
Depth:
17-22/25 in
Height:
20 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Max CFM:
1300 cfm
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Weight:
49 lb
Width:
17-1/2 in