This product requires certification to purchase.

19.9 gal Point of Use 2.5kW 1-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 19.9 gal Point of Use 2.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #RE201RHPOU615851
  • Item #2822885
  • Manufacturer Part #615851
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Classic® 19.9 gal Point of Use 2.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #RE201RHPOU615851
  • Item #2822885
  • Manufacturer Part #615851
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Loose relief valve
  • Six year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Capacity:
19.9 gal
Collection:
Professional Classic®
Diameter:
19-3/4 in
Drain Valve Material:
Brass
End Connections:
NPT x NPT
Height:
25-1/4 in
Lining of Tank:
Rheemglas®
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
UL Listed:
UL 174
Volts:
120V
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use
Watts:
2.5 kW