EZ Link Cable Kit
EZ Link Cable Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6' long cable with connectors and wire support clamps
- Easily connects two tankless water heaters
- Preformed Molex connectors each end
- Powered through the tankless water heater unit
- Maximize multi-unit capacity
- 1-year limited warranty
- OEM genuine factory authorized part
Documents
Specifications
- Length:
- 6 ft
- Material:
- Plastic
- Product Type:
- Cable Kit
- UPC:
- 020352557304