Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Ruud RARL Furnaces, Ruud RPRL Furnaces, Ruud R95TA1001521MSA Furnaces, Ruud R95TA1151524MSA Furnaces
- Control Board Type:
- Furnace
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 7-1/2 in