This product requires certification to purchase.

Furnace Control Board

You last purchased this on
 
Rheem

Furnace Control Board

  • Fast #
  • Part #R622414004
  • Item #2370125
  • Manufacturer Part #62-24140-04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Furnace Control Board

  • Fast #
  • Part #R622414004
  • Item #2370125
  • Manufacturer Part #62-24140-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Used in modern furnace electronic ignition systems to control many sophisticated processes, perform self-diagnostics, continuously monitor the furnaces operation and the operation of the integrated control module itself
  • Requires Certification

Specifications

AMP:
1
Brand Model Compatibility:
RGLH Gas Furnace, RGLN Gas Furnace, RGPH Gas Furnace, RGRA Gas Furnace
Control Board Type:
Furnace
Height:
2-1/2 in
Length:
5-3/4 in
Volts:
24V
Width:
6-31/50 in