Furnace Control Board
Furnace Control Board
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct replacement control board for many Rheem, Ruud, and Weatherking Furnaces
Documents
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- Ruud 62-22694-02 Furnaces, Ruud 62-22737-88 Furnaces, Ruud 62-24084-82 Furnaces, Ruud 62-22694-01 Furnaces
- Control Board Type:
- Furnace
- Volts:
- 24V
- Width:
- 5-2/5 in