This product requires certification to purchase.

30 gal Short 4.5kW 2-Element Residential Electric Water Heater

This product has been replaced by

Rheem Short 4.5kW 2-Element Residential Electric Water Heater
Rheem 28 gal. Short 4.5kW 2-Element Residential Electric Water Heater
Manufacturer Part #PROE28S2659886
You last purchased this on
 
Rheem

Professional Classic® 30 gal Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE30S2616575
  • Item #2823123
  • Manufacturer Part #PROE30S2616575
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Rheem Short 4.5kW 2-Element Residential Electric Water Heater
Rheem 28 gal. Short 4.5kW 2-Element Residential Electric Water Heater
Manufacturer Part #PROE28S2659886
Rheem

Professional Classic® 30 gal Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE30S2616575
  • Item #2823123
  • Manufacturer Part #PROE30S2616575
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Six year limited tank and parts warranty
  • Factory installed temperature and pressure relief valve
  • Standard 240 volt AC, single phase non-simultaneous wiring
  • Brass drain valve
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
30 gal
Collection:
Professional Classic®
Diameter:
19-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
46
Height:
32 in
Lining of Tank:
Rheemglas®
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW