50 Gal Tall 4.5kW 2-Element Residential Electric Water Heater
Fury® 50 Gal Tall 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- Eight year limited tank and parts warranty
- Brass drain valve
- Stainless Steel lower heating element
- EverKeleen self cleaning device
- Premium grade anode rod
- Exclusive rheemglas tank lining resists corrosion and prolongs tank life
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- Compliant with many electric utility incentive programs
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Fury®
- Diameter:
- 22-1/4 in
- Drain Valve Material:
- Brass
- End Connections:
- NPT
- First Hour Rating:
- 67
- Height:
- 57 in
- Lining of Tank:
- Rheemglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW