50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Fury® 50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- Features guardian system shut-off device for double protection shut-off device for double protection
- Low NOx design
- Self-cleaning
- High altitude compliant (up to 6,000 feet above sea level)
- 4" Vent hood
- 6-year limited tank and parts warranty
Specifications
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Fury®
- Diameter:
- 20-1/8 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 90
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2 in
- MBH:
- 38
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall