75 gal. Tall 65 MBH Residential Propane Water Heater
Fury® 75 gal. Tall 65 MBH Residential Propane Water Heater
Product Details
Product Details
- Designed for high volume applications
- High BTU input for fast recovery
- Heat saving flue baffle design
- Temperature and pressure relief valve included
- Extra durable high temperature dip tube
- Features guardian system shut-off device for double protection
- High altitude compliant (up to 2,000' above sea level)
- Six year limited tank and parts warranty
Specifications
- ANSI:
- Yes
- Application:
- Residential
- BTU:
- 65000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Collection:
- Fury®
- Diameter:
- 26-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 109
- Fuel Type:
- Propane
- Height:
- 64 in
- MBH:
- 65
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.53
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, Tall