This product requires certification to purchase.

CCY 40G NAT 38 MBH TALL WHTR

You last purchased this on
 
Rheem

Fury™ CCY 40G NAT 38 MBH TALL WHTR

  • Fast #
  • Part #R22V40F1522616
  • Item #2823050
  • Manufacturer Part #22V40FM1/522616
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Fury™ CCY 40G NAT 38 MBH TALL WHTR

  • Fast #
  • Part #R22V40F1522616
  • Item #2823050
  • Manufacturer Part #22V40FM1/522616
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • Low NOx design
  • Self-cleaning
  • High altitude compliant (up to 6,000 feet above sea level)
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Fury™
Fuel Type:
Natural Gas
Height:
61-3/4 in
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall