This product requires certification to purchase.

20G 2KW 240V 1PH SHRT WHTR

You last purchased this on
 
Rheem

Fury™ Electric 20G 2KW 240V 1PH SHRT WHTR

  • Fast #
  • Part #RE20S2RH616469
  • Item #2822948
  • Manufacturer Part #616469
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Fury™ Electric 20G 2KW 240V 1PH SHRT WHTR

  • Fast #
  • Part #RE20S2RH616469
  • Item #2822948
  • Manufacturer Part #616469
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Requires Certification

Specifications

Capacity:
20 gal
Collection:
Fury™ Electric
Height:
31-1/2 in
Power Source:
Electric
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Short