20G 3KW 200V 1PH SHRT WHTR
Fury™ Electric 20G 3KW 200V 1PH SHRT WHTR
Product Details
Product Details
- Features everkleen self-cleaning device
- Isolated tank design reduces conductive heat loss
- High efficiency resistored heating elements
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
Specifications
- Capacity:
- 20 gal
- Collection:
- Fury™ Electric
- Height:
- 31-1/2 in
- Power Source:
- Electric
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short