65G 5KW 200V 1PH TALL WHTR
Fury™ Electric 65G 5KW 200V 1PH TALL WHTR
Product Details
Product Details
- Features everkleen self-cleaning device
- Isolated tank design reduces conductive heat loss
- High efficiency resistored heating elements
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
Specifications
- Capacity:
- 65 gal
- Collection:
- Fury™ Electric
- Height:
- 58-1/2 in
- Power Source:
- Electric
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall