CCY 60G NAT 50 MBH WHTR
Fury™ Heavy Duty CCY 60G NAT 50 MBH WHTR
Product Details
Product Details
- Designed for high volume applications
- High BTU input for fast recovery
- Heat saving flue baffle design
- Temperature and pressure relief valve included
- Extra durable high temperature dip tube
- Features guardian system shut-off device for double protection shut-off device for double protection
- High altitude compliant (up to 2,000 feet above sea level)
- 6-year limited tank and parts warranty
Specifications
- ANSI:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 60 gal
- Collection:
- Fury™ Heavy Duty
- Fuel Type:
- Natural Gas
- Height:
- 58 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall